
WIREMOLD OFRBC-8 8 ft OFR Series Overfloor Raceway Base and Cover, Black
Description
Cover: 0.040" (1.0mm) steel. Base: 0.080" (2.0mm) aluminum. Durable black powder coat finish. Divided into four channels. Packed one (1) 8' (2.4m) length of base and cover per carton. NOTE: Not recommended for use in high traffic areas.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base and Cover | Voltage Rating | 600 V |
Number of Channels | 4 | Material | Steel |
Type | Raceway | Series | OFR |
Color | Black | Dimensions | 8 ft L x 175 mm W x 12.7 mm H |
Standards | cETLus Listed | Application | Commercial, Office |
UPC | 786776175141 |
Packages
8 - UNIT - (8) |