WIREMOLD NM2006 NM2000 Series Cover Clip Fitting, Ivory
Description
Cover clip fitting. Covers seam where length of cover or base meet.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip Fitting | Voltage Rating | 120 V |
Material | Plastic | Type | Plugmold |
Series | NM2000 Series | Mounting | Screw-On |
Standards | cULus Listed, Meets Article 386 of NEC | Application | Commercial, Office and Residential Applications |
UPC | 786776190694 |
Packages
10 - UNIT - (10) |