WIREMOLD NM2003 Supporting Clip Fitting
Description
Supporting clip fitting. Support length of raceway at any point desired. Mount to surface with no.8 flat head screw.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Supporting Clip Fitting | Voltage Rating | 125 V |
Material | Plastic | Type | Plugmold |
Series | NM2000 Series | Mounting | Screw-On |
Standards | cULus Listed, Meets Article 386 of NEC | Application | Commercial, Office and Residential Applications |
UPC | 786776189759 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - 50 |