WIREMOLD NM2017 NM2000 Series Internal Elbow Fitting, Ivory
Description
Internal elbow fitting. Right angle turns at inside corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow Fitting | Voltage Rating | 120 V |
Material | Plastic | Type | Plugmold |
Series | NM2000 Series | Mounting | Screw-On |
Standards | cULus Listed, Meets Article 386 of NEC | Application | Commercial, Office and Residential Applications |
UPC | 786776519891 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |