Abbotsford
wrmnm2010a

WIREMOLD NM2010A NM2000 Entrance End Fitting Fitting, Ivory

Price $14.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:NM2010A
Documents Documents

Description

Entrance end fitting. It is used to end feed raceway or plug mold strip.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Entrance End Fitting Material Plastic
Color Ivory Type Symmetric
Dimensions 3-13/16 in L x 1-3/4 in W x 1-9/16 in H Mounting Screw-On
For Use With Plugmold Plus Multi-Outlet Power NM2000 Series 15 A 120 V Raceway Standards cULus Listed File E90377 Guide RJPR
Application Commercial, Office, Residential UPC 786776519853

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok