WIREMOLD NM2051H NM2000 Series Horizontal Wall Box Adapter Fitting, Ivory
Description
Wall box adaptor. Single channel capacity. Feeds NM2000 series raceway from an existing wall outlet. For horizontal applications. Provides complete access to wall box for connections.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Horizontal Wall Box Adapter | Type | Multi-Outlet Power, 1-Channel, Screw-On Mount |
Dimensions | 4-1/2 in L x 2-3/4 in W | Material | Plastic |
Series/Model | NM2000 | Finish | Ivory |
Standards | cULus Listed File E90378, File E15191, File E90377, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 380 of NEC, Meets Section 12-3032 of CEC | Application | Commercial, Office, Residential |
UPC | 786776519969 |
Packages
1 - UNIT - 1 |