Abbotsford
wrmnm2051v

WIREMOLD NM2051V NM2000 Vertical Wall Box Adapter Fitting, Ivory

Price $18.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:NM2051V
Documents Documents

Description

Wall box adaptor. Single channel capacity. Feeds NM2000 series raceway from an existing wall outlet. For vertical applications. Provides complete access to wall box for connections.


Feeds NM2000 Series Raceway from an existing wall outlet, for vertical applications. Provides complete access to wall box for connections.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Wall Box Adapter Type Non-Metallic, Plugmold, Single Channel
Dimensions 4-1/2 in L x 2-3/4 in W Material Plastic
Series/Model NM2000 Series Connection Screw-On
For Use With NM2000 Series Raceway Standards cULus Listed Base and Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base and Blank Cover and Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC, Buy American Act Compliant, NAFTA, RoHS Compliant
Application Commercial Applications UPC 786776519976

Packages

1 - UNIT - 1