WIREMOLD NM2051V NM2000 Vertical Wall Box Adapter Fitting, Ivory
Description
Wall box adaptor. Single channel capacity. Feeds NM2000 series raceway from an existing wall outlet. For vertical applications. Provides complete access to wall box for connections.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Wall Box Adapter | Type | Non-Metallic, Plugmold, Single Channel |
Dimensions | 4-1/2 in L x 2-3/4 in W | Material | Plastic |
Series/Model | NM2000 Series | Connection | Screw-On |
For Use With | NM2000 Series Raceway | Standards | cULus Listed Base and Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base and Blank Cover and Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC, Buy American Act Compliant, NAFTA, RoHS Compliant |
Application | Commercial Applications | UPC | 786776519976 |
Packages
1 - UNIT - 1 |