WIREMOLD PN05F15WH Eclipse PN05 Tee Fitting, White
Description
Eclipseâ„¢ Tee fitting. For branches of raceway running at right angles. 1 inch bend radius.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | Plastic | Color | White |
Finish | Coated | Type | Raceway |
Dimensions | 5/8 x 1-1/8 in OD x 4-3/4 in L x 121 mm W x 75 mm H | For Use With | Eclipse PN03, PN05, PN10 Series Raceway, Ortronics TracJack and Series II Modules |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776015614 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |