WIREMOLD PN10F06WH Eclipse PN10 Cover Clip Fitting, White
Description
Eclipseâ„¢ Cover clip fitting. For covering joint where two pieces of PN03 series raceway come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Exterior |
Size | 13/16 x 1-11/16 in | Material | Plastic |
Series | PN10 | Color | White |
Dimensions | 1 in L | For Use With | Eclipse PN03, PN05, PN10 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776190977 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |