Abbotsford
wrmv2000bc

WIREMOLD V2000BC 2000 Series Raceway Base & Cover, Ivory

Price $5.6800 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:V2000BC
Documents Documents

Description

Raceway base and cover.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base and Cover Voltage Rating 125 V
Material Steel, PVC Type Plugmold
Series 2000 Color Ivory
Dimensions 5 ft L x 1-9/32 in W x 3/4 in H Mounting Screw On, Snapper
Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office, Residential
UPC 786776093018

Packages

50 - UNIT - (50)