WIREMOLD V2010A2 Plugmold End Feed Fitting, Ivory
Description
Entrance end fitting. Connects 2000 series raceway to 1/2 inch trade size conduit or armored cable connectors. 1/2 inch trade size knockouts located on end, sides and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.
Specifications
Brand Name | Wiremold | Sub Brand | Plugmold® |
Item Name | Entrance End Fitting | Material | Steel |
Color | Ivory | Type | Flat |
Series/Model | 2000 | Dimensions | 3 in L x 1-9/32 in W x 1-1/2 in H |
Mounting | Screw-On | For Use With | 2000 Series Raceway, Multi-Outlet Power |
Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC | Application | For Commercial, Office, Residential Use |
UPC | 786776090840 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |