WIREMOLD V2010B 2000 Series Blank End Fitting, Ivory
Description
Closes off the open end of 2000 Series Raceway. This product meets the material restrictions of RoHS.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Ivory | Type | Plugmold |
Dimensions | 3/4 in L x 19.1 mm D | Mounting | Screw-On |
For Use With | Multi-Outlet Power Plugmold 2000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC, Meets Section 12-3032 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189803 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |