Abbotsford
wrmv2018c

WIREMOLD V2018C 2000 External Elbow Cover Fitting, Ivory

Price $9.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V2018C
Documents Documents

Description

External elbow cover fitting. Covers gap when external corner is made by notching and bending 2000B base. Continues raceway runs around outside corners.


Covers gap when external corner is made by notching and bending 2000B Base. Continues raceway runs around outside corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Elbow Cover Material Steel
Color Ivory Type Plugmold
Dimensions 1-7/8 in L x 48 mm W x 48 mm H Mounting Screw-On, Snap-On
For Use With Multi-Outlet Power Plugmold 2000 Series Raceway Standards cULus Listed, UL File Number E4376, E15191, E41751, Meets Article 386 of NEC. Meets Section 12-3032 of CEC, Meets Article 386 of NEC. Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776095555

Packages

1 - UNIT - 1 5 - UNIT - 5