Abbotsford
wrmv2051h

WIREMOLD V2051H Plugmold Flush Plate Adaptor

Price $22.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V2051H
Documents Documents

Description

Flush plate adaptor. Single channel capacity. Feeds 2000 series raceway from an existing wall outlet. Equipped with 1/2 inch trade size threaded stud, toothed lock washer for grounding and conduit bushing.


For use with Plugmold hard wired strips. Back feed adaptor from standard outlet to unit.

This product meets the material restrictions of RoHS.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flush Plate Adapter Material Steel
Color Ivory Type Plugmold
Dimensions 4-1/2 in L Mounting Screw-On
Standards cULus Listed in File Number E4376 Guide RJBT, cULus Listed in File Number File E15191 Guide PVGT, UL Listed in File Number E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-3032 of CEC, cULus Listed in File Number E4376 Guide RJBT, UL Listed in File Number E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application For Commercial, Office, Residential volt
UPC 786776095616

Packages

1 - UNIT - 1 5 - UNIT - 5