WIREMOLD V2089E 2000 Series End Reducing Connector Fitting
Description
End reducing connector. Single channel capacity. Connects 2000 series raceway with 500 series raceway through end of 2000 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | End Reducing Connector Fitting | Voltage Rating | 125 V |
Material | Steel | Type | Plugmold |
Series | 2000 Series | Mounting | Screw-On |
Standards | cULus Listed | Application | Commercial, Office and Residential Applications |
UPC | 786776189810 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |