Abbotsford
wrmv3000b

WIREMOLD 2-3/4 inch x 15/32 inch x 10 ft 3000 Series Raceway Base, Ivory

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:V3000B

Description

Raceway base. Base sections have predrilled 1/2 and 3/4 inch trade size entrance knockouts and 9/32 inch diameter. mounting screw knockouts on approx. 9-3/8 inch centers.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Base Voltage Rating 600 V
Material Steel Type Raceway
Series 3000 Color Ivory
Dimensions 10 ft L x 2-3/4 in W x 1-15/32 in H Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office UPC 786776105193

Packages

100 - UNIT - (100)