WIREMOLD 2-3/4 inch x 15/32 inch x 10 ft 3000 Series Raceway Base, Ivory
Description
Raceway base. Base sections have predrilled 1/2 and 3/4 inch trade size entrance knockouts and 9/32 inch diameter. mounting screw knockouts on approx. 9-3/8 inch centers.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway Base | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 3000 | Color | Ivory |
Dimensions | 10 ft L x 2-3/4 in W x 1-15/32 in H | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office | UPC | 786776105193 |
Packages
100 - UNIT - (100) |