WIREMOLD V3000CE 3000 Raceway Cover, Ivory
Description
Raceway cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover | Material | Steel |
Color | Ivory | Type | Raceway |
Dimensions | 5 ft L x 2-3/4 in W x 1/4 in H x 0.04 in T | Mounting | Ceiling/Wall/Floor |
For Use With | 3000 Series Raceway | Packaging Quantity | 20/Carton |
Standards | UL Listed, CSA Certified, ADA Compliant | Application | For Commercial, Office use |
UPC | 786776105209 |
Packages
100 - UNIT - (100) |