WIREMOLD V3010B 3000 Series Blank End Fitting, Ivory
Description
Blank end fitting. Closes off open end of 3000 series raceway. Has concentric 1/2 and 3/4 inch trade size KOs.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Ivory | Type | Symmetric |
Series/Model | 3000 | Dimensions | 2-3/4 in L |
Mounting | Snap-On | For Use With | 3000 Series Raceway |
Standards | cULus Listed, UL File E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | For Commercial and Office Use |
UPC | 786776105254 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |