WIREMOLD V4000C 5ft 4000 Series Raceway Cover, Ivory
Description
Raceway cover. 4000C cover is compatible with 6000 base.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover | Material | Steel |
Color | Ivory | Type | Raceway |
Finish | ScuffCoat | Dimensions | 5 ft L x 121 mm W |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776080353 |
Packages
50 - UNIT - (50) |