
WIREMOLD V4011 4000 Series Flat Elbow Fitting, Ivory
Description
Flat elbow fitting. Right angle turns on the same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 1-3/4 in |
Connection Type | Snap-On | Material | PVC |
Color | Ivory | Finish | ScuffCoat |
Type | 90° | Series/Model | 4000 |
Dimensions | 4-3/4 in L | For Use With | 4000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776080520 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |