![wrmv4011fo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285022709.jpg?preset=medium)
WIREMOLD V4011FO 4000 Radiused Full Capacity Flat Elbow Fitting
Description
4000 Radiused full capacity flat elbow fitting. Full capacity 90° flat corner used in divided or undivided applications. Provides 2 inch bend radius control for UTP, STP and fiber optic installations. Ideal for new installation when the cable is lay in or pull through.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Radiused Full Capacity Flat Elbow Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 4000 Series | Color | Ivory |
Standards | cULus Listed | Application | Commercial, Office and Residential Applications |
UPC | 786776537024 |
Packages
1 - UNIT - 1 |