WIREMOLD V4015 4000 Series Tee Fitting, Ivory
Description
Full capacity tee. Multiple channel capacity. For branching raceway at right angles. Use with undivided raceway only. Join to raceway run with two pair of 4001A couplings.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Material | Steel |
Color | Ivory/Gray | Type | Full Capacity |
Dimensions | 12 in L | For Use With | 4000 Series Raceway |
Standards | cULus Listed in File Number E4376 Guide RJBT, UL Listed in File Number E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | For Commercial, Office, Residential |
UPC | 786776036480 |
Packages
1 - UNIT - 1 |