WIREMOLD V4015DFO 4000 Series Radiused Full Capacity Divided Tee Fitting, Ivory
Description
Full capacity divided tee. Multiple channel capacity. Provides 2 inch cable bend radius for UTP, STP and fiber optic installations. Ideal for new lay-in or pull-through installations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Radiused Full Capacity Divided Tee Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 4000 Series | Color | Ivory |
Standards | cULus Listed | Application | Commercial, Office and Residential Applications |
UPC | 786776537048 |
Packages
1 - UNIT - 1 |