Abbotsford
wrmv4017

WIREMOLD V4017 4000 Series Internal Elbow Fitting, Ivory

Price $42.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V4017
Documents Documents

Description

90 degree internal corners. Fiber bushing included.FEATURES AND BENEFITS:• RoHS Compliant• This product meets the material restrictions of RoHS• Product Series: 4000• Component Type: Fittings & Accessories• Material: Steel• Capacity: Multiple Channel

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Size 1-1/2 x 3-1/8 in
Connection Type Snap-On Material PVC
Color Ivory Finish ScuffCoat
Type Raceway Series/Model 4000
For Use With 4000 Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776100280

Packages

1 - UNIT - 1 5 - UNIT - 5