WIREMOLD V4018 4000 Series External Elbow Fitting, Ivory
Description
External elbow fitting. For 90° external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 4-11/16 x 4-1/8 in |
Connection Type | Snap-On | Material | Steel |
Color | Ivory | Finish | ScuffCoat |
Type | 90°, External | Dimensions | 4-11/16 in |
For Use With | 4000 Series Raceway | Standards | cULus Listed File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, Base and Blank Cover Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776080575 |
Packages
1 - UNIT - 1 |