
WIREMOLD V5703 2-1/2 inch 500 Series Supporting Clip Fitting, Ivory
Description
Description: This Legrand Wiremold® 500/700 Supporting Clip Fitting supports lengths of 500 and 700 Series Raceway. Product Series: 500, 700 Component Type: Fittings & Accessories Material: Steel Supporting Clip Features: Supports lengths of 500 and 700 Series raceways Dimension: 2-1/2" Color: Ivory Sold per each, standard package of 100 Clips Capacity: Single-Channel
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Support Clip | Type | Exterior |
Material | Steel | Color | Ivory |
Dimensions | 2-1/2 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189544 |
Packages
10 - UNIT - (10) |