WIREMOLD V5711LHA 900-Degree Twisted 2-1/2 inch 500/700 Internal Twist Elbow Fitting, Ivory
Description
Internal twist elbow fitting. For 90° twist and turn. For double turn at right angles from one surface to another. For transitions from a sidewall to ceiling or edge of door or window trim. Twistout in cover adapts for use with 700 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Connection Type | Snap-On |
Material | Steel | Color | Ivory |
Finish | ScuffCoat | Type | 90°, Twisted, Left Hand |
Dimensions | 2-1/2 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776042207 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |