WIREMOLD V5715 500/700 Series Tee Fitting, Ivory
Description
Tee fitting connects branches of 700 series raceway at right angles. When used with 700 series raceway, break out crescent twistout in cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Material | Steel |
Color | Ivory | Type | Raceway |
Dimensions | 7/8 x 2-1/2 in OD x 2-1/2 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776070309 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |