WIREMOLD V5736 500/700 Blank Cover, Ivory
Description
Blank cover. 1/2 inch trade size knockout in center. For use with 5735, 5737, 5737A, 5738, 5738AF, 5739, 5739A or 2135 device boxes. Converts these boxes into pull or junction boxes for hanging lightweight pendant fixtures with 1/2 inch trade size pipe stems.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Cover | Material | Metal |
Color | Ivory | Type | Raceway |
Finish | ScuffCoat | Dimensions | 7/16 in OD x 4-3/16 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776070392 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |