![wrmv57512](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285102183.jpg?preset=medium)
WIREMOLD V5751-2 500/700 Series 2-Gang Flush Type Extension Adapter Fitting, Ivory
Description
Two gang flush type extension adapter fitting. For extensions from existing flush switch and receptacle boxes.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flush Type Extension Adapter | Type | Low Profile, 2 Gang |
Dimensions | 15/16 in OD x 4-3/4 in L | Material | Steel |
Finish | Ivory | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776070606 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |