Abbotsford
wrmv5786

WIREMOLD V5786 500/700 Series Adjustable Offset Connector Fitting, Ivory

Price $24.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5786
Documents Documents

Description

Adjustable offset connector fitting. Eliminates need to offset raceway when connecting to surface type panel boxes. Adjustment from surface to center of bushings is 5/8 inch minimum to 1-3/8 inch maximum. When used as adjustable offset connector, break out metal between the two holes. When used with 700 series raceway, break out crescent twistout in cover. 1/2 inch trade size chase nipple and HICknut furnished.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Connector Type Open, Adjustable Offset
Length 3-7/16 in Diameter 1-5/8 x 2-3/8 in OD
Material Steel Color/Finish Ivory/ScuffCoat
Voltage Rating 600 V For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776070644

Packages

1 - UNIT - 1 5 - UNIT - 5