![wrmv512](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285008054.jpg?preset=medium)
WIREMOLD V512 500 Series 45 Degree Flat Elbow Fitting, Ivory
Description
Flat elbow fitting. Diagonal 45° turns on same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Type | Snap-On |
Material | Steel | Color | Ivory |
Finish | ScuffCoat | Type | 45° |
Series/Model | 500 | Dimensions | 1-1/4 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776070163 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |