WIREMOLD V6010B 6000 Series Blank End Fitting, Ivory
Description
Blank end fitting. Multiple channel capacity. For closing open end of 6000 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | 6000 Series | Color | Ivory |
Standards | cULus Listed | Application | Commercial and Office Applications |
UPC | 786776105537 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |