WIREMOLD V6011TX 6000 Series Combination Flat Elbow Fitting
Description
Combination flat elbow. Multiple channel capacity. Also used as a tee or cross (one G6001TX required for tee, two for cross).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Material | Steel |
Color | Ivory | Type | Raceway |
For Use With | 6000 Series Raceway | Standards | cULus Listed in File Number E4376 Guide RJBT, UL Listed in File Number E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | For Commercial, Office | UPC | 786776105544 |
Packages
1 - UNIT - 1 |