Abbotsford
wrmv712

WIREMOLD V712 700 Series 45 Degree Flat Elbow Fitting, Ivory

Price $15.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V712
Documents Documents

Description

Flat elbow fitting. Diagonal 45° turns on same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Type Snap-On
Material Steel Color Ivory
Finish ScuffCoat Type 45°
Series/Model 700 Dimensions 1-1/4 in L
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776070231

Packages

1 - UNIT - 1 5 - UNIT - 5