WIREMOLD 5417FO-WH 5400 Series Radiused Full Capacity Internal Elbow Fitting, White
Description
Radiused full capacity internal elbow fitting. For right angle turns around internal corners. Integral dividers provide 2 inch cable bend radius for UTP and fiber optic installations. Ideal for lay in or pull through installations.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Elbow | Connection Size | 1-11/16 x 5-1/4 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Type | 90°, Internal, Non-Metallic |
Dimensions | 4-1/2 in L x 4.01 in W x 4.01 in H | For Use With | 5400 Series Raceway |
Standards | cULus Listed Raceway File E90378 Guide RJTX, UL-5A, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-1600 of CEC | Application | For Commercial, Office and Residential |
UPC | 786776540956 |
Packages
1 - UNIT - 1 |