WIREMOLD 5781 1-Channel 1/2 inch 500/700 Series Male Box Connector Galvanized Fitting
Description
Galvanized box connector fitting. Male connector for connecting raceway to conduit boxes or panel boxes that have knockouts for conduit. Can also be used with conduit type fittings. When used with 700 series raceway, break out crescent twistout in connector.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Box Connector | Type | Closed |
Trade Size | 1/2 in | Length | 0.5 in |
Material | Steel | Color/Finish | ScuffCoat |
Voltage Rating | 600 V | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189346 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |