![wrm5790b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/289273681.jpg?preset=medium)
WIREMOLD 5790B 1-Channel 2 inch 500/700 Series Armored Cable Connector Fitting, Metallic
Description
Armored cable connector fitting. Connects 14/2, 14/3, 12/2 and 12/3 MC and armored cable to Wiremold fittings. A short piece of 500 or 700 series raceway (1-5/8 inch minimum) must be used between connector and Wiremold fittings. Not for use with 1/2 inch flex conduit.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cable Connector | Type | Closed, Armoured |
Length | 2 in | Material | Steel |
Color/Finish | ScuffCoat | Voltage Rating | 600 V |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189384 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |