Abbotsford
wrm5791

WIREMOLD 5791 500/700 EMT Connector Fitting

Price $7.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:5791
Documents Documents

Description

Connector fitting. Connects 1/2 inch trade size EMT to 5700 series rectangular and round device boxes (except 5733). Derates the fill capacity of the EMT.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name EMT Connector Type Raceway
Trade Size 1/2 in Length 1-3/4 in
Material Steel Voltage Rating 600 V
For Use With 500 and 700 Series Raceways Standards cULus File Number E4376 Guide RJBT, File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application For Commercial, Office, Residential Use UPC 786776533309

Packages

1 - UNIT - 1 5 - UNIT - 5