Abbotsford
wrmds4010abk

WIREMOLD DS4010A-BK DS4000 Entrance-End-Fitting, Matte Black

Price $126.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DS4010A-BK
Documents Documents

Description

Entrance end fitting. Full capacity end fitting. Includes four 3/4 and 1 1/4 inch concentric trade size knockouts and four 2 1/8 inch large capacity knockouts.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Entrance End Fitting Material Steel
Color Matte Black Type Raceway
Dimensions 5-5/8 in L x 5-3/4 x 3 in OD For Use With DS4000 Series Raceway
Standards cULus Listed File E4376 Guide RJBT, File E41751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office
UPC 786776081435

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok