WIREMOLD G4011 4000 Flat Elbow Fitting
Description
Flat elbow fitting. Right angle turns on the same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 1-3/4 in |
Material | Steel | Color | Gray |
Finish | ScuffCoat | Type | 90° |
Series/Model | 4000 | Dimensions | 4-3/4 in L |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776088854 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |