×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
wrmv5703

WIREMOLD V5703 2-1/2 inch 500 Series Supporting Clip Fitting, Ivory

Price $1.0600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:V5703

Description

Description: This Legrand Wiremold® 500/700 Supporting Clip Fitting supports lengths of 500 and 700 Series Raceway. Product Series: 500, 700 Component Type: Fittings & Accessories Material: Steel Supporting Clip Features: Supports lengths of 500 and 700 Series raceways Dimension: 2-1/2" Color: Ivory Sold per each, standard package of 100 Clips Capacity: Single-Channel

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Support Clip Type Exterior
Material Steel Color Ivory
Dimensions 2-1/2 in L For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776189544

Packages

10 - UNIT - (10)