Abbotsford
wrmv5785

WIREMOLD V5785 500/700 Series Combination Connector Fitting, Ivory

Price $8.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5785
Documents Documents

Description

Combination connector fitting. Connects raceway, without offsetting to any surface mounted 3-1/4 or 4 inch outlet box with 1/2 inch trade size conduit KOs. Base has two 1/2 inch trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 series raceway, break off cover extension.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Connector Type Closed, Combination
Length 2-7/16 in Diameter 1-5/8 in OD
Material Steel Color/Finish Ivory/ScuffCoat
Voltage Rating 600 V For Use With 500 and 700 Series Raceway
Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776070637

Packages

1 - UNIT - 1 10 - UNIT - 10