ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series A1200 12-Gauge Hot Dipped Galvanized Strut
Description
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. Made of 12 gauge hot dipped galvanized steel,the Series A1200 Plain Channel is designed for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. 10 feet long. CSA certified.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Metal Channels |
Height | 41.28 mm | Length | 10 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210561783 |
Packages
10 - UNIT = 10 | 30 - UNIT = 30 | 500 - UNIT = (500) |