
ABB 1-5/8 inch x 1-5/8 inch x 20 ft A Series Superstrut® 12-Gauge Pre-Galvanized Channel
Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Channels and Concrete Inserts |
Height | 1-5/8 in | Length | 20 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Pre-Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210561349 |
Packages
20 - UNIT - (20) | 500 - UNIT - 500 | 1000 - UNIT - 1000 |