Abbotsford
cspa1200s10ss6

ABB 1-5/8 inch x 1-5/8 inch x 10 ft A Series 12-Gauge Superstrut® Slotted Type 316 Stainless Steel Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200S10SS6

Description

Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Medium Duty, Standard
Height 1-5/8 in Slot Size 7/16 in
Length 10 ft Width 1-5/8 in
Material 12 ga 316 Stainless steel Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire
UPC 786210108384

Packages

1 - UNIT - 1 10 - UNIT = (10) 500 - UNIT = 500