![cspa1200s10ss6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139579687.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC A1200S10SS6 Superstrut® Metal Channel 12 ga 316 Stainless steel 10 ft Lx 1-5/8 in W
Description
Channel for use with casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel | Type | Medium Duty, Standard |
Height | 1-5/8 in | Slot Size | 7/16 in |
Length | 10 ft | Width | 1-5/8 in |
Material | 12 ga 316 Stainless steel | Application | Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire |
UPC | 786210108384 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 |