![cspa120220pg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140733406.jpg?preset=medium)
ABB A120220PGC Superstrut® Channel
Description
Channel, A series, back to back, cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel without Connector | Type | Metal Channels |
Height | 1-5/8 in | Length | 20 ft |
Width | 1-5/8 in | Load Capacity | 3000 lb |
Material | 12 ga Steel | Finish | Pre-Galvanized |
Application | Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot | UPC | 786210561905 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 240 - UNIT = 240 | 1000 - UNIT - 1000 |